1l Br. Outdoor Wall Ant. Bronz

Item #: 293664

Cat #: 85028-71

UPC: 785652850288

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Largo; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 13-1/2 In;height: 22-5/8 In; Extends: 14-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts;connection: Mounted To Box; Backplate/canopy Size: 25/32 In Depth X 9-1/16 In Width X 10-3/8 In Height; Outlet Box Up: 6-9/16 In; Outlet Box Down: 16-1/16 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Largo; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Seeded Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 13-1/2 In;height: 22-5/8 In; Extends: 14-1/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts;connection: Mounted To Box; Backplate/canopy Size: 25/32 In Depth X 9-1/16 In Width X 10-3/8 In Height; Outlet Box Up: 6-9/16 In; Outlet Box Down: 16-1/16 In; Lamp Included: No
Also known as: 785652850288, 85028-71

Specifications

Wattage: 150
Wattage: 150