8 X 8 X 6 JUNCTION BOX

Item #: 29376

Cat #: 5133164

UPC: 088700020283

to view pricing and more.
8 in. x 8 in. x 6 in. Junction Box

Overview

8 in. x 8 in. x 6 in. Junction Box

CANTEX 5133164 is a 8 in. x 8 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals

Also known as: 088700020283, 5133164

Specifications

Depth: 6 in
Width: 8 in
Material: PVC
Height: 8 in
Depth: 6 in
Material: PVC
Width: 8 in
Height: 8 in