350 Amp Class RK1 Dual Element, Time-Delay Fuse, Indication, 600V

Item #: 293764

Cat #: LPS-RK-350SPI

UPC: 051712627429

to view pricing and more.
Documents & Guides
350 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

350 Amp Class RK1 Dual Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712627429, LPS-RK-350SPI

Specifications

Amps: 350
Class: RK1
Type: Current-Limiting, Fuse, Indication
Speed: Time Delay
Volts AC: 600
Interrupt Rating DC: 300 kA
Amps: 350
Type: Current-Limiting, Fuse, Indication
Volts AC: 600
Class: RK1
Speed: Time Delay
Interrupt Rating DC: 300 kA