LED Tape Light, 35K, 24VDC

Item #: 2937804

Cat #: STL-COB-NW-100

UPC: 714176032931

to view pricing and more.
Documents & Guides
LED Standard Grade COB seamless tape light: 24VDC, 3500K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI.

Overview

LED Standard Grade COB seamless tape light: 24VDC, 3500K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 200 Lumens/Foot, 2.19 Watts/Foot, IP54 Rating, 90+ CRI.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032931, STL-COB-NW-100

Specifications

Length: 100 ft
Volts DC: 24
IP/NEMA Rating: IP54
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 90+
Length: 100 ft
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+
Volts DC: 24
Color Temperature: 3500 (Neutral White)