PLL17-835-BYP-LED 82350 PLL BYPASS LINEAR PLUG IN 3500K 17W 2G11

Item #: 2937858

Cat #: 82350

UPC: 807154823505

to view pricing and more.
Documents & Guides
PLL17-835-BYP-LED 82350 PLL BYPASS LINEAR PLUG IN 3500K 17W 2G11

Overview

PLL17-835-BYP-LED 82350 PLL BYPASS LINEAR PLUG IN 3500K 17W 2G11
Also known as: 807154823505, 82350

Specifications

Wattage: 17
Shape: PL
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 17
Color Temperature: 3500 (Neutral White)
Type: Ballast Bypass (Type B)
Shape: PL
Light Technology: LED