ACTIVE HARMONIC FILTER - 200 A 380.480 V AC - IP54 ENCLOSURE

Item #: 2937872

Cat #: PCSP200D5IP54

UPC: 606480851134

to view pricing and more.

Overview

ACTIVE HARMONIC FILTER - 200 A 380.480 V AC - IP54 ENCLOSURE

This hardware is an active power correction solution, from AccuSine familly, to help stabilize electrical networks by providing harmonic mitigation and power factor correction, and load balancing. It is specifically designed for harsh electrical conditions, for heavy industrial applications including mission critical environments. This version is ingress protection IP54 and can be connected on Low Voltage networks rated 380 Volt to 480 Volt. It is specified for a standard Root Mean Square output current rating of 200 Amps. The enclosure is floor standing, allow cable entry from top or bottom and is delivered in RAL7035 light grey. This active power filter achieves above standards performance THDi less or equal to 3%, is certified to CE, UL, IBC 2015 AC156, EAC, RCM. And is designed to IEC 62477-1, IEC 61000-6-2, IEC 61000-6-4, IEC 61439-1, UL508 and IEEE 519-2014. Up to 10 units of different ratings can be paralleled, to achieve a maximum compensation of 3000A per CT set. Frame exterior dimensions are 900 millimetres in width, 600 millimetres in depth, 2100 millimetres in height and product weight 402 kg.

Also known as: 606480851134, PCSP200D5IP54

Specifications

No Specifications Available