1
more

ALLOY NPT Pipe Threading Aluminum Die Head, 1-1/4"
Item #: 2937877
Cat #: 48-36-1310
UPC: 045242608836
to view pricing and more.
Documents & Guides
Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/4 Inch, Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
Overview
Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head, 1-1/4 Inch, Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
Our Milwaukee Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.
Also known as: 045242608836, 48-36-1310
Specifications
| Material: | Aluminum Alloy |
| Size: | 1 1/4 in |
| Material: | Aluminum Alloy |
| Size: | 1 1/4 in |