100A VerifEye Series 2500 Kit, 25B01 Meter With 3 CTV01-KD0 Split Core CTs

Item #: 2937963

Cat #: 25B01-S04

UPC: 078477042045

to view pricing and more.
Documents & Guides
Submeter, 120/208V or 277/480V, 3-Phase Programmable, Pulse/Modbus with (3) 400A Split Core CTs

Overview

Submeter, 120/208V or 277/480V, 3-Phase Programmable, Pulse/Modbus with (3) 400A Split Core CTs

The VerifEye® Series 2500 Submeter is a versatile energy monitoring platform designed for standalone operations and integration with AMR/BAS systems with an onboard pulse output and RS-485 terminals supporting Modbus RTU. Engineered for simplicity and scalability, the Series 2500 is ideal for a wide range of applications—including energy management, code compliance reporting, and tenant billing—all with a single model. Installation is fast and straightforward, featuring tool-free, WAGO® connectors*. This field-programmable meter has a user-friendly LCD setup wizard and built-in diagnostic icons that help verify proper wiring and outdoor environments, offering flexible mounting options and tamper-resistant features. Housed in a NEMA 3R enclosure, the Series 2500 is suitable for both indoor and outdoor use.

*WAGO is a registered trademark of WAGO GMBH & CO. KG

Also known as: 078477042045, 25B01-S04

Specifications

Amps: 400
IP/NEMA Rating: NEMA 3R
Amps: 400
IP/NEMA Rating: NEMA 3R