24W T5 Fluorescent Lamp, 41K

Item #: 293916

Cat #: S8139

UPC: 045923081392

to view pricing and more.
24 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

24 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

The SATCO T5 high output fluorescent lamp gives off roughly twice the light output of a standard T8 bulb. The lamps are suitable for use in high-ceiling applications, along with fixtures in T-grid ceilings. Finally, the lamps offer higher quality color and better lumen maintenance over time.

Also known as: 045923081392, S8139

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Lumens: 2000
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Wattage: 24
Lumens: 2000
Color Rendering Index (CRI): 85
Dimmable: No
Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)