CB MTC MOTOR OPERATOR WIRE HARNESS

Item #: 2939352

Cat #: S434507

UPC: 606486289436

to view pricing and more.

Overview

CB MTC MOTOR OPERATOR WIRE HARNESS

S434507 is PowerPact H,J,L Circuit Breaker MTc Wire Harness accessory . In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame circuit breaker permits high density installations in I-Line panelboards and switchboards. These circuit breakers are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit breakers with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units. This Powerpact Micrologic 5.0H trip unit comes with rating plug. This trip unit complies to UL, CSA & NOM standards.

Also known as: 606486289436, S434507

Specifications

No Specifications Available