Breaker, Molded Case, 100A, 2P, 600VAC, 14kAIC, PowerPact H

Item #: 293977

Cat #: HDA261004

UPC: 785901754350

to view pricing and more.
Breaker, Molded Case, 100 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC

Overview

Breaker, Molded Case, 100 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC
Also known as: 785901754350, HDA261004

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA