EMERGENCY STOP SWITCHING OFF HEAD ZB5AS844 SOLD BY 100

Item #: 2939785

Cat #: ZB5AS844TQ

UPC: 389110885098

to view pricing and more.

Overview

EMERGENCY STOP SWITCHING OFF HEAD ZB5AS844 SOLD BY 100

This Harmony XB5 range is a emergency stop 40mm mushroom red button head operates with a turn to release mechanism. This emergency stop / shutdown button head, is easily combined with contact blocks and installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It complies with directives such as RoHS and REACh relating to environmental protection. This product is sold by 10.

Also known as: 389110885098, ZB5AS844TQ

Specifications

No Specifications Available