Breaker, Molded Case, 40A, 2P, 600VAC, 14kAIC, PowerPact H

Item #: 293979

Cat #: HDA260404

UPC: 785901632504

to view pricing and more.
Breaker, Molded Case, 40 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC

Overview

Breaker, Molded Case, 40 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection BC
Also known as: 785901632504, HDA260404

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 14 kA