PROTECTOR DATA EQUIP RS422 DB9

Item #: 2940373

Cat #: DEPRS42299D

UPC: 782856610168

to view pricing and more.
Documents & Guides
PROTECTOR DATA EQUIP RS422 DB9

Overview

PROTECTOR DATA EQUIP RS422 DB9

Surge protection for data equipment.

Also known as: 782856610168, DEPRS42299D

Features & Benefits

  • Models to cover RS-232, RS-423, RS-422 and RS-485 protocols
  • Designed to provide both line to signal-ground and signal-ground to protective-earth protection
  • Plug-in protection is simple to install

Specifications

Volts DC: 9
Depth: 2.400 in
Width: 1.200 in
Height: 0.660 in
Volts DC: 9
Width: 1.200 in
Depth: 2.400 in
Height: 0.660 in