Vinyl Insulated Ring Terminal, 8 AWG

Item #: 2940439

Cat #: R8-38V

UPC: 662381067364

to view pricing and more.
Documents & Guides
Vinyl Insulated Ring Terminal, 8 AWG, 3/8" Stud, 300 Volt, Red, 25 per Pack

Overview

Vinyl Insulated Ring Terminal, 8 AWG, 3/8" Stud, 300 Volt, Red, 25 per Pack
Also known as: 662381067364, R8-38V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Gauge: 8 AWG
Stud Size: 3/8 in
Color: Red
Material: Vinyl
Stud Size: 3/8 in
Volts AC: 300
Gauge: 8 AWG