This product may not be available in all locations.

Selector Switch , Illuminated, 2 Position, 24VAC, No Knob, 30mm
Item #: 294085
Cat #: 10250T6221
UPC: 782113295466
to view pricing and more.
Documents & Guides
Selector Switch , Illuminated, 2 Position, Cam Code 1, 24 Volt AC, Full Voltage, No Knob, 30 mm
Overview
Selector Switch , Illuminated, 2 Position, Cam Code 1, 24 Volt AC, Full Voltage, No Knob, 30 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113295466, 10250T6221
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | 2 Position, Illuminated, Selector Switch |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | 2 Position, Illuminated, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Volts AC: | 24 |