Fitting, 4-Way Cross, 4" x 4" (100mm x 1

Item #: 294091

Cat #: FRFWC4X4YL

UPC: 074983843442

to view pricing and more.
Attaches to 4x4 channel and/or fittings to create a horizontal four way cross intersection. Accepts optional split cover FRFWCSC4YL.

Overview

Attaches to 4x4 channel and/or fittings to create a horizontal four way cross intersection. Accepts optional split cover FRFWCSC4YL.
Also known as: 074983843442, FRFWC4X4YL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 4-Way Cross Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: 4-Way Cross Fitting