Coupler, 4" x 4" (100mm x 100mm), FiberR

Item #: 294092

Cat #: FRBC4X4YL

UPC: 074983841462

to view pricing and more.
Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.

Overview

Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 1 piece.
Also known as: 074983841462, FRBC4X4YL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Color: Yellow
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 4 in
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Color: Yellow
Type: QuickLock™ Coupler