Fitting, 1-Port Spillout Side Exit to 1.

Item #: 294094

Cat #: FR1.5IDEYL

UPC: 074983973941

to view pricing and more.
Used to route cable into 1.5 (38mm) diameter split corrugated tubing directly through a hole cut in the side wall of the 4x4, 6x4, and 12x4 FiberRunner® Channel or 4x4 Fiber-Duct Channel. Provides 1 (25.4mm) bend radius control at the exit. Includes drill

Overview

Used to route cable into 1.5 (38mm) diameter split corrugated tubing directly through a hole cut in the side wall of the 4x4, 6x4, and 12x4 FiberRunner® Channel or 4x4 Fiber-Duct Channel. Provides 1 (25.4mm) bend radius control at the exit. Includes drill

Used to route cable into 1.5" (38mm) diameter split corrugated tubing directly through a hole cut in the side wall of the 4x4, 6x4, and 12x4 FiberRunner ® Channel or 4x4 Fiber-Duct ™ Channel. Provides 1" (25.4mm) bend radius control at the exit. Securely holds split corrugated tubing to ensure system integrity and easy access to add or remove cables. Includes drilling template.

Also known as: 074983973941, FR1.5IDEYL

Specifications

Material: ABS
Color: Yellow
Family / Style: FiberRunner®
Type: 1-Port Spillout Fitting
Material: ABS
Family / Style: FiberRunner®
Color: Yellow
Type: 1-Port Spillout Fitting