Fitting, End Cap, 4" x 4" (100mm x 100mm

Item #: 294098

Cat #: FREC4X4YL

UPC: 074983843480

to view pricing and more.
4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.

Overview

4 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.
Also known as: 074983843480, FREC4X4YL

Specifications

Material: ABS
Type: End Cap
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Width: 4 in
Color: Yellow
Type: End Cap
Height: 4 in
Family / Style: FiberRunner®