EXPP-BLOCK-ASSURE-5

Item #: 2941055

Cat #: EX0510-00

UPC: 786687086482

to view pricing and more.
Documents & Guides
5 prepaid years of ChargePoint Assure for Express Plus Power Block. Includes Parts and Labor Warranty, Remote Technical Support, On-Site Repairs when needed, Unlimited Configuration Changes, and Reporting.

Overview

5 prepaid years of ChargePoint Assure for Express Plus Power Block. Includes Parts and Labor Warranty, Remote Technical Support, On-Site Repairs when needed, Unlimited Configuration Changes, and Reporting.

Stay ahead of station performance with proactive monitoring and expert support. Remote monitoring helps identify issues before drivers are impacted, while proactive troubleshooting and dispatch keep chargers operating efficiently. Backed by 98% annual uptime, including hardware-related outages, and 24/7 expert support, this service helps maximize reliability and keep your operations running smoothly.

Also known as: 786687086482, EX0510-00

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Jaws: 4
Circuits: 16
Phase: 1
IP/NEMA Rating: NEMA 3R