MOLDED CASE CIRCUIT

Item #: 294106

Cat #: HDA261006

UPC: 606486282291

to view pricing and more.

Overview

SQD HDA261006 MOLDED CASE CIRCUIT
Also known as: 606486282291, HDA261006

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA