This product has been discontinued.
This product may not be available in all locations.
Overview
SQD JDA262256 MOLDED CASE CIRCUIT
Also known as: JDA262256
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 225 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Amps: | 225 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 14 kA |
