
Consolet Cover, 16 x 30 x 11.090 ", Steel/Gray
Item #: 29411
Cat #: C16C30
UPC: 783510598907
to view pricing and more.
Documents & Guides
Consolet, Surface Mount, NEMA 12/13, Sloped Hinge Cover,16 x 30 x 11.090 Inch, Steel With Gray Powder Coat Finish
Overview
Consolet, Surface Mount, NEMA 12/13, Sloped Hinge Cover,16 x 30 x 11.090 Inch, Steel With Gray Powder Coat Finish
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510598907, C16C30
Features & Benefits
- Can be positioned on either of two sides to provide a 30- or 60-degree surface access
- Seams continuously welded and ground smooth
- No holes or knockouts
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Oil-resistant gasket and adhesive
- Continuous hinge
Specifications
| Height: | 16 in |
| Width: | 30 in |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Depth: | 11.100 in |
| Finish: | Powder Coated |
| Height: | 16 in |
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |
| Width: | 30 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Depth: | 11.100 in |