MOLDED CASE CIRCUIT

Item #: 294115

Cat #: JDA262255

UPC:

to view pricing and more.

Overview

SQD JDA262255 MOLDED CASE CIRCUIT
Also known as: JDA262255

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 225
Standards: California Proposition 65
Interrupt Rating AC: 14 kA