This product may not be available in all locations.

POWERLOGIC HDPM6000 ADDITIONAL INPUT OUTPUT MODULE
Item #: 2941973
Cat #: METSEHDPM6IO
UPC: 606481985364
to view pricing and more.
Documents & Guides
POWERLOGIC HDPM6000 ADDITIONAL INPUT OUTPUT MODULE
Overview
POWERLOGIC HDPM6000 ADDITIONAL INPUT OUTPUT MODULE
Optional Input Output module compatible with PowerLogic HDPM6000 devices that provides additional feature to the multi-circuit meter. This IO module provide 2 dry contact inputs, 1 analog input, 1 relay output and an additional current transformer input. Maximum input voltage is 5VDC. The relay output can be connected to a 30VDC or 48VAC network. The analog input is a 0 to 10VDC voltage type. The IO module dimensions are 112mm in width, 87mm in height and 29mm in depth. The elements can be mounted on a DIN rail thanks to the clips on the side. To be connected to the PowerLogic HDPM6000 head unit with Ethernet cable in daisy-chain.
Also known as: 606481985364, METSEHDPM6IO
Specifications
No Specifications Available