REXEL logo

Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG, 1/4" Stud

Item #: 2942
Cat #: PV10-14RX-L
UPC: 074983801749
Sign In or Register to view pricing and more.
Ring Terminal, Expanded Vinyl Insulation, Wire Range: 12 - 10 AWG, 1/4 Inch Stud, Color: Yellow, Material: Copper, Package of 50 Each.

Product Overview

Ring Terminal, Expanded Vinyl Insulation, Wire Range: 12 - 10 AWG, 1/4 Inch Stud, Color: Yellow, Material: Copper, Package of 50 Each.
Also known as: 074983801749, PV10-14RX-L

Documents

Frequently Bought Together (70)
Panduit
PV10-10FX-D Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
Panduit
G1.5X3LG6 Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray
Leviton
2430 Locking Single Receptacle, 20A, 3PH 480V, 3P4W
Panduit
C1.5LG6 PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Leviton
T5325-E Tamper Resistant Decora Receptacle, 15A, 125V, Black
Wago
02210412 2-Wire Connectors, Orange, 100 per Box
Wago
02210413 Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK
Panduit
PLT2I-M Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 1000/PK
Panduit
ABMS-A-D 2-Way Adhesive-Backed Cable Tie Mount, Natural
ABB
KXT1CU-3PC Breaker, Terminals, FC CU, 125A, 14-1/0AWG, CU, 3 PCS
ABB
OHB65J10B Breaker, Operator, 65mm Pistol Handle, Variable Depth, NEMA 1/3R/12
ABB
KXTBRHEBFP Breaker, Molded Case, RHE-B Base, Extended Handle, Spare Parts, XT1, 3
ABB
XT1NU3060AFF000XXX Breaker Frame, XT1N 125A, Thermal Magnetic Fixed 60-600, 3P, 600VAC
ABB
OXP10X148 Breaker, Tmax, 10mm Diameter Shaft, Operator
Sola Hevi-Duty
E500TH Transformer, Control, 500 VA, Multi-Tap, International CE Rated
OZ Gedney
4Q-475 Liquidtight Connector, 45°, 3/4", Non-Insulated, Malleable Iron
KIT SPX 7472029 KIT
KIT SPX 7472031 KIT
Sola Hevi-Duty
HS1F2AS Transformer, Automation, 2KVA, 240/480VAC Input, 120/240VAC Output
Appleton
ST-4575 Liquidtight Connector, 45°, 3/4", Non-Insulated, Malleable Iron
Appleton
AEE46 1-1/4", 60 Amp Mounting Box
Appleton
ADR6044 Pin & Sleeve Receptacle, 60A, 4-Pole, 4-Wire
Panduit
PV14-14RX-L Ring Terminal, Vinyl Expanded Insulation, 16 -14 AWG, 1/4" Stud
3M
RV10-10Q Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Eaton
DG221NRB Safety Switch, 30A, 2P, 240V, Type DG, Fusible, NEMA 3R
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
Appleton
FDC175 FDC Device Box, 1-Gang, 3/4", Malleable Iron
Appleton
FSKWGF1 Vapor Proof GFI Cover, 1-Gang, Aluminum
Panduit
EV10-10RB-Q Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 10 Stud
3M
1755-3/4X60FT Cotton Friction Tape, 3/4" x 60'
3M
ITCSN-0800-6-BLACK-12-3-PC-PKS Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, 12 Packs of 3
EGS
CUR A13923KIT KIT GREEN PB GE
EGS
CUR A13924KIT KIT RED PB GE CSE-485
Penn-Union
IPBB-NA4-2S Insulated Cable Connector Block for 2-Wires, Wire Range: 14 AWG - 4 AWG
3M
ITCSN-0800-48-BLACK-5-PCS Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5
Multiple
GRC050 1/2" Galvanized Coupling
Panduit
BT4LH-TL0 Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Black
Panduit
CMP-300-1 Joint Compound, For Copper-to-Copper and
Panduit
PV10-38R-L Ring Terminal, Vinyl Insulated, Funnel Entry, 12 to 10 AWG, 3/8" Stud
Panduit
LCD4/0-12-X Copper Compression Lug, 2 Hole, 4/0 AWG,
Panduit
LCD3/0-00-X Copper Compression Lug, Long Blank Tongu
Panduit
PV18-14R-MY Ring Terminal, Vinyl Insulated, Funnel Entry, 22 - 18 AWG, Stud: 1/4"
Panduit
PN18-6F-M Fork Terminal, nylon insulated, 22 - 18
Panduit
HSTT12-Y Heat Shrink, Thin-Wall, 1/8", Black, 6" Piece
Panduit
P10-12R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, Stud: 1/2", Copper
Panduit
PN10-38R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 3/8" Stud
Panduit
SBC1/0-L Split Bolt, Copper, 4 - 1/0 AWG
Eaton/Bussmann Series
LP-CC-2 Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
RB150-75 Reducing Bushing, Threaded, 1-1/2" x 3/4", Steel
Appleton
ACP1034CD Clamping Ring Plug, 100 Amp, 4-Pole, 3-Wire
Panduit
BT2S-C Cable Tie, Standard, 8" Long, Nylon, Natural Color, 100/Pack
Panduit
LCA2-38-Q Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Brown
Appleton
8365N 4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
424UB02 Explosionproof Connector, Unarmored Shipboard Cable, 1/2"
Panduit
LAMA2-14-QY Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG
Panduit
BT3I-C Cable Tie, Intermediate, 11.3" Long, Nylon, Natural Color, 100/Pack
Appleton
ACP3034BC Clamping Ring Plug, 30 Amp, 4-Pole, 3-Wire
424UB03 Explosionproof Connector, Unarmored Shipboard Cable, 3/4"
Appleton
7075S EMT Compression Connector, Steel, 3/4"
Eaton/Bussmann Series
LPJ-10SP Fuse, 10 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Leviton
2733 Locking Connector, 30A, 3PH 480V, 3P4W
Eaton/Bussmann Series
LPJ-100SP Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Eaton/Bussmann Series
LPS-RK-15SP Fuse, 15 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Thomas & Betts
2520 1/2IN CORD CONNECTOR .125-.250 RANG
Hawke
753/A/3/4"NPT Cable Gland, Explosionproof, Size "A", 3/4" NPT, Brass
3M
27-3/4X66 Glass Cloth Tape, 3/4" x 66'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Panduit
CTAPR250-2/0-6
Panduit
CTAPR250-250-6

Specifications

Gauge: 10, 12
Type: Ring Terminal
Material: Copper
Color: Yellow, Yellow, Yellow
Size: 1/4 in
Gauge: 10, 12
Material: Copper
Size: 1/4 in
Type: Ring Terminal
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)