Overview

REDUNDANT POWER SUPPLY MODULE X80 - 24.48 V DC -FOR SEVERE ENVIRONMENTS

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This redundant power supply module has a primary voltage of 24V to 48V DC for severe environments. It is a power supply module with a secondary power of 40W at 24V DC, a current at secondary voltage of 5.5A at 3.3V DC and a maximum power dissipation of 8.5W. This ruggedized product can be used in more severe environments, and operate in an extended temperature range, from -25°C to +70°C. It is furnished with 2-pin connector for alarm relay, 5-pin connector for line supply, protective earth for electrical connection. Advanced diagnostics available via networks are temperature sensing, redundancy test, uptime duration, redundancy information and remaining lifetime. It is an IP20 rated product. It weighs 0.81kg. It is suitable for medium to large process applications. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This product is compatible with all backplane. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).

Also known as: 606481179084, BMXCPS4022H

Specifications

No Specifications Available