Safety Contactor, 580A, 250-500V AC/DC Electronic Coil w/ PLC Interface, No. Standard Contacts& 1NO./ 2NC Lower Power Auxiliary Contacts

Item #: 2942491

Cat #: 100S-E580EN12C

UPC: 889508537764

to view pricing and more.
Documents & Guides
Safety Contactor, MCS-E, 580 Amp, AC3 Duty, 250 - 500 Volt AC/DC Electronic Coil w/ PLC Interface, No Main Standard Contacts & 1 Normally Open. 2 Normally Closed Lower Power Auxiliary Contacts

Overview

Safety Contactor, MCS-E, 580 Amp, AC3 Duty, 250 - 500 Volt AC/DC Electronic Coil w/ PLC Interface, No Main Standard Contacts & 1 Normally Open. 2 Normally Closed Lower Power Auxiliary Contacts

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508537764, 100S-E580EN12C

Specifications

Poles: 3
Amps: 580
Type: Safety Contactor
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Family / Style: 100-E
Poles: 3
Type: Safety Contactor
Volts AC Control Range: 250 - 500
Amps: 580
Volts DC Control Range: 250 - 500
Family / Style: 100-E