Perimeter Grounding Busbar for Corners, 6" x 1" x 1/4"

Item #: 294253

Cat #: EPGC1416X6

UPC: 782856445692

to view pricing and more.
Documents & Guides
Perimeter Grounding Busbar for Corners, 6" x 1" x 1/4"

Overview

Perimeter Grounding Busbar for Corners, 6" x 1" x 1/4"

Full room busbar installment designed to fit within or around 90 degree corners.

Also known as: 782856445692, EPGC1416X6

Features & Benefits

  • For use in installing perimeter grounding busbar system to fit within or around 90° corners

Specifications

Width: 1 in
Material: Copper
Standards: California Proposition 65
Width: 1 in
Standards: California Proposition 65
Material: Copper