4-1/2" BIG HAWG™ Hole Saw with Carbide Teeth

Item #: 2943037

Cat #: 49-56-9255

UPC: 045242003655

to view pricing and more.
Documents & Guides
4-1/2" BIG HAWG™ Hole Saw with Carbide Teeth, 50X Life in Nail Embedded Wood & Abrasive Material Applications, 5X Faster Cuts, 3 Tooth Design for Fast Aggressive Cuts, Cuts Wood, Nails, Shingles, Cement Board, Plaster and More

Overview

4-1/2" BIG HAWG™ Hole Saw with Carbide Teeth, 50X Life in Nail Embedded Wood & Abrasive Material Applications, 5X Faster Cuts, 3 Tooth Design for Fast Aggressive Cuts, Cuts Wood, Nails, Shingles, Cement Board, Plaster and More

Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Also known as: 045242003655, 49-56-9255

Features & Benefits

  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 10X Larger Carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the Carbide teeth

Specifications

Size: 4 1/2 in
Size: 4 1/2 in