This product may not be available in all locations.

Push Button, Mushroom Head, Spring Loaded, Padlock Attachment, 30mm
Item #: 294309
Cat #: 10250TA45
UPC: 782113223605
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Spring Loaded Latching, Padlock Attachment, 30mm, Operator Only
Overview
Push Button, Mushroom Head, Spring Loaded Latching, Padlock Attachment, 30mm, Operator Only
Also known as: 782113223605, 10250TA45
Specifications
| Mounting: | Panel |
| Color: | Red |
| Type: | Padlocking, Mushroom Head, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Padlocking, Mushroom Head, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |