Overview

POWER INTERFACE MODULE TESYS ISLAND 40A AC-1 38A AC-3 18.5KW / 20HP

TeSys island power module, 3 poles, 38A/690V. Connected to a TPRBC bus coupler it protects and monitors loads up to 38A and motors up to 18.5kW@400V / 20hp@480V. External power switching devices could be controlled if associated to a digital IO module TPRDG4X2. It provides motor protection functions including thermal overload (setting 0.76-38A, tripping class 5-30), phase loss, phase unbalance and reversal, long start (stall), locked rotor (jam), rapid cycle lockout, ground current detection. Monitoring of the load includes max/average voltages and currents, number of faults, active and reactive power/energy when associated to a TPRVM001 voltage module. Mounting on DIN rail together with the other modules of the TeSys island configuration. Multi standards certified (IEC, UL, CSA, CCC, EAC).

Also known as: 606489832851, TPRPM038

Specifications

No Specifications Available