316 Stainless Steel Cable Tie, Standard, 10.2" Long, 100/PK

Item #: 29434

Cat #: MLT2.7S-CP

UPC: 074983389636

Sign In or Register to view pricing and more.
Documents & Guides
Self-Locking Cable Tie, AISI 304 Stainless Steel, Standard Cross Section, 10.2" Long, .18: Wide, 2.7" Max Bundle, 200lb Rating, 100/PK

Overview

Self-Locking Cable Tie, AISI 304 Stainless Steel, Standard Cross Section, 10.2" Long, .18: Wide, 2.7" Max Bundle, 200lb Rating, 100/PK

MLT Tie, 304 Stainless Steel, Standard Cross Section, 10.2 Inches (259.0mm) Length x 0.18 Inch (4.6mm) Width x 0.010 Inch (0.25mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Provides a strong, durable method of cable bundling. Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications. Smooth surfaces and rounded edges assures cable protection and worker safety.

Also known as: 074983389636, MLT2.7S-CP

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Material: Stainless Steel
Length: 10.200 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Width: 0.180 in
Length: 10.200 in