METER MAIN QO RINGLESS UG ONLY 400A SURFACE\SEMI PON 8 SPACES 16 CIRCUITS 2-PIECE LEVER BYPASS COVER

Item #: 2943597

Cat #: QU816D400PCLX

UPC: 606487519211

to view pricing and more.

Overview

METER MAIN QO RINGLESS UG ONLY 400A SURFACE\SEMI PON 8 SPACES 16 CIRCUITS 2-PIECE LEVER BYPASS COVER

QO Meter Mains are single phase power distribution panels designed for use in residential applications where local code requires service disconnect to be located outside the dwelling This meter main is rated at 400A, has a short circuit rating of 25kA, has 8 spaces and can accept up to 8 Tandem breakers The panel includes a meter socket that supports standard utility meter, a factory installed main breaker and an 8" deep enclosure with ample KOs for optimal wire bending space in any application Plug-on neutral technology makes branch circuit breaker installation faster and easier Square D QO circuit breakers provide electronic circuit protection, with advanced features such as arc fault, ground fault and dual function A future ready design allows customers to easily integrate the Schneider Energy Monitoring system for load monitoring and management as well as accommodate alternate energy sources such as solar, generator and battery

Also known as: 606487519211, QU816D400PCLX

Specifications

No Specifications Available