G52 8K 115V 1P RAC COR LVL2

Item #: 2943917

Cat #: G520816G360

UPC: 783510356620

to view pricing and more.
Documents & Guides
G52 8K 115V 1P RAC COR LVL2

Overview

G52 8K 115V 1P RAC COR LVL2

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments.

Also known as: 783510356620, G520816G360

Specifications

Color: Light Gray
Phase: 1
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Mounting: Side wall
Wattage: 3.500 kW
Weight: 128 lbs
Depth: 11.6600 in
Color: Light Gray
BTU: 8000
IP/NEMA Rating: NEMA 4X
Height: 52.690 in
Wattage: 3.500 kW
Depth: 11.6600 in
Phase: 1
Finish: Powder Coated
Width: 17.120 in
Mounting: Side wall
Weight: 128 lbs