This product may not be available in all locations.
1
more

Push Button, 30mm, Push-Pull, Green, 40mm, No Legend
Item #: 294395
Cat #: 53-1317-4
UPC: 782114209264
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Watertight/Oiltight, Non-illuminated, Push-Pull Operator Button, Standard (40 mm), Green, No Legend.
Overview
30.5 mm, Heavy-Duty, Watertight/Oiltight, Non-illuminated, Push-Pull Operator Button, Standard (40 mm), Green, No Legend.
Also known as: 782114209264, 53-1317-4
Specifications
| Color: | Green |
| Type: | Non-Illuminated, Mushroom Head |
| Diameter: | 40 mm |
| Color: | Green |
| Diameter: | 40 mm |
| Type: | Non-Illuminated, Mushroom Head |