7000123345 VHB TAPE WHITE 1 IN X 72 YD 25.0 MIL 9/CASE

Item #: 2944046

Cat #: 4930(1X72YD)

UPC: 021200180880

to view pricing and more.
Documents & Guides
7000123345 VHB TAPE WHITE 1 IN X 72 YD 25.0 MIL 9/CASE

Overview

7000123345 VHB TAPE WHITE 1 IN X 72 YD 25.0 MIL 9/CASE
Also known as: 021200180880, 4930(1X72YD)

Specifications

Width: 1 in
Material: Vinyl
Color: White
Length: 72 yd
Family / Style: 4930 Series
Width: 1 in
Color: White
Family / Style: 4930 Series
Material: Vinyl
Length: 72 yd