ETN AN56DN0AB-R44 NEMA Freedom Seri

Item #: 294415

Cat #: AN56DN0AB-R44

UPC: 782114103302

to view pricing and more.
C-H AN56DN0AB-R44 NEMA FREEDO

Overview

C-H AN56DN0AB-R44 NEMA FREEDO
Also known as: 782114103302, AN56DN0AB-R44

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Family / Style: Freedom
Volts AC Control: 110/120
Size: 1
Amps: 27
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600