Control Transformer Kit, 200VA, Primary 240/480, Secondary 120/110

Item #: 294423
Cat #: C341EC
UPC: 786680000539
Sign In or Register to view pricing and more.
Documents & Guides
Control Transformer Kit, 200VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz

Overview

Control Transformer Kit, 200VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Also known as: 786680000539, C341EC

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Volts AC Primary: 240/480, 220/440
Volts AC Secondary: 110/120
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 110/120
Volt Amps: 200
Volts AC Primary: 240/480, 220/440

Customer Reviews

No reviews for this product
(0)