
LED U-Bent T8 Lamp, Selectable
Item #: 2944335
Cat #: 929004257834
UPC: 046677606152
to view pricing and more.
Documents & Guides
LED U-Bent T8-1U (1-5/8" Spread) Ballast Bypass Lamp: Selectable Wattage: 11.5 / 13 / 15, Lumens: 1800/2000/2200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 120-277V, CRI: 80, Base: 2G13 Bi-Pin, Rated Life: 50,000 Hrs. *Philips CC# 606150, 12NC 929004257834, Product Name: 15T8-1U/COR/24-5CCT/FF22/G 10/1*
Overview
LED U-Bent T8-1U (1-5/8" Spread) Ballast Bypass Lamp: Selectable Wattage: 11.5 / 13 / 15, Lumens: 1800/2000/2200, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, 120-277V, CRI: 80, Base: 2G13 Bi-Pin, Rated Life: 50,000 Hrs. *Philips CC# 606150, 12NC 929004257834, Product Name: 15T8-1U/COR/24-5CCT/FF22/G 10/1*
Philips FlexFit (Hybrid UL Type A + B) lamps are designed with the customer in mind for installation flexibility. The FlexFit lamp can operate as both a plug and play (UL Type-A) and double-ended direct wire (UL Type-B). As with all Philips products, the FlexFit family of lamps are compatible with more ballasts than any manufacturer giving the customer peace of mind during installation. Additionally, the long life (50K hours) delivers reduced maintenance and replacement costs. If the ballast should fail, simply cut the ballast from the system and wire the tube directly to line voltage (120-277V)!
Also known as: 046677606152, 929004257834
Specifications
| Lumens: | 1800, 2000, 2200 |
| Wattage: | 13, 15, 11.500, Selectable |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800, 2000, 2200 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | Selectable, 3000 to 6500 (Warm to Cool White) |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 13, 15, 11.500, Selectable |
| Material: | Glass |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |