BUSWAY I-LINE BREAKER PLUG-IN UNIT 1200A 80% P-FRAME MICROLOGIC 3.0 25KA 600V 3W HORIZONTAL

Item #: 2944341

Cat #: PTPJ36120GHU31A

UPC: 606487247923

to view pricing and more.

Overview

BUSWAY I-LINE BREAKER PLUG-IN UNIT 1200A 80% P-FRAME MICROLOGIC 3.0 25KA 600V 3W HORIZONTAL

I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths, fittings, and plug-in units. I-Line plug-in busway has options up to 1600A for circuit breaker plug-ins and 1200A for fusible plug-ins. Circuit breaker and fusible plug in units are available in 3 phase, 3 wire or 3 phase, 4 wire configurations, with Aluminum or Copper conductors, for system voltages up to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This circuit breaker plug-in unit is 1200A, 600VAC, 3 phase, 4 wire with P-frame breaker and Micrologic 3.0 trip unit. Its circuit breaker has a 25kA interrupting trip rating. This unit includes an integral ground and neutral. I-Line Busway plug-in units are UL listed and CSA certified.

Also known as: 606487247923, PTPJ36120GHU31A

Specifications

No Specifications Available