Lampholder Pullchain660W250V Porc 2PC WH

Item #: 294442

Cat #: 659-SP

UPC: 032664750632

Sign In or Register to view pricing and more.
Documents & Guides
Eaton lampholder, 3.25 in box mounting, Keyless switch, Pull chain, #14 - 10 AWG, Medium base, White, Porcelain, 250V, 660W, Top wiring 750632

Overview

Eaton lampholder, 3.25 in box mounting, Keyless switch, Pull chain, #14 - 10 AWG, Medium base, White, Porcelain, 250V, 660W, Top wiring 750632
Also known as: 032664750632, 659-SP

Specifications

Base: Medium Screw (E26)
Wattage: 660
Color: White
Material: Porcelain
Base: Medium Screw (E26)
Color: White
Wattage: 660
Material: Porcelain