Netkey Cat6A Patch Cord, CM/LSZH, Gray

Item #: 2944471

Cat #: NK6APC3GY

UPC: 074983961887

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., gray UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., gray UTP cable.
Also known as: 074983961887, NK6APC3GY

Specifications

Length: 3 ft
Material: Copper
Color: Gray
Length: 3 ft
Color: Gray
Material: Copper