This product may not be available in all locations.
2
more
24VAC H/J/L-FRAME SHUNT TRIP *** Discontinued ***
Item #:
29446
Cat #:
S29384
UPC:
785901467595
Sign In or Register to view pricing and more.
24VAC H/J/L-FRAME SHUNT TRIP *** Discontinued ***
Overview
24VAC H/J/L-FRAME SHUNT TRIP *** Discontinued ***
The PowerPact™ H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. Shunt Trip (MX). Trips the circuit breaker when the control voltage rises above 70% of its rated voltage. Impulse type = 20 ms or maintained control signals. AC shunt trips are suitable for ground-fault protection when combined with a Class I ground-fault sensing element. Continuous duty rated coil.
Also known as: 785901467595, S29384
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)