800T 2 Pos Mushroom Head Push-Pull Device, 24 V AC/DC, Red, Full Vo

Item #: 294503

Cat #: 800T-FXQ24RA4

UPC: 662468405027

to view pricing and more.
Documents & Guides
800T 2 Pos Mushroom Head Push-Pull Device, 24 V AC/DC, Red, Full Voltage Type, 2 NC, Incandescent

Overview

800T 2 Pos Mushroom Head Push-Pull Device, 24 V AC/DC, Red, Full Voltage Type, 2 NC, Incandescent

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQ24RA4 from Rockwell Automation® is a 24 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. It is push-pull and full voltage type. And it has standard contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468405027, 800T-FXQ24RA4

Specifications

Family / Style: 800T
Type: Assembled Pushbutton
Family / Style: 800T
Type: Assembled Pushbutton