TRANSFORMER DRY TYPE DOE 2016 25KVA 1 PHASE 240X480V PRIMARY 120/240V SECONDARY 18H 80C RISE

Item #: 2945063

Cat #: EE25S3HB

UPC: 606488140445

to view pricing and more.
TRANSFORMER DRY TYPE DOE 2016 25KVA 1 PHASE 240X480V PRIMARY 120/240V SECONDARY 18H 80C RISE

Overview

TRANSFORMER DRY TYPE DOE 2016 25KVA 1 PHASE 240X480V PRIMARY 120/240V SECONDARY 18H 80C RISE

Low voltage dry-type distribution transformer means a distribution transformer that has an input voltage of 600 V or less, is air-cooled, and not used oil as a coolant. The Square D Energy Efficient transformer offering includes all of the popular options including low temperature rise, 115 °C and 80 °C, and aluminum or copper windings. These transformers are part of a complete line of Lean Power products from Schneider Electric. Available with aluminum or copper windings and 150°C or 115°C Rise with 220C insulation system. This transformer is a 1 phase, 25kVA, that has a primary Voltage of 240x480V and a secondary voltage of 120/240V. The unit is made of aluminium with a 80 °C temperature rise. Units are specifically designed to function with other Square D equipment; inrush is coordinated to meet identified breaker trip curves, and IZ levels allow for let through current to match AIR levels of panelboards.

Also known as: 606488140445, EE25S3HB

Specifications

No Specifications Available