This product has been discontinued.
This product may not be available in all locations.
1
more

to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 3-wire, 10-50 Vdc, 18 Mm Diameter, Threaded Barrel, 4-pindcmicro Connector, Standard Frequency, N.o. Npn Output
Overview
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 3-wire, 10-50 Vdc, 18 Mm Diameter, Threaded Barrel, 4-pindcmicro Connector, Standard Frequency, N.o. Npn Output
Also known as: 782113604572, E57LAL18T110ED
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, IP67, NEMA 4X |
| IP/NEMA Rating: | NEMA 1, IP69K, IP67, NEMA 4X |