Wall Mount Luminaire and Emergency Light With Photosensor, Bronze

Item #: 2945253

Cat #: SELDWA50PSBZSD

UPC: 080083183609

to view pricing and more.
Documents & Guides
Wall Mount Luminaire and Emergency Light With Photosensor, 50 Ft. Coverage, 880/640 Lumens, Self-Diagnostics, UL924 Wet Location Listed, Bronze

Overview

Wall Mount Luminaire and Emergency Light With Photosensor, 50 Ft. Coverage, 880/640 Lumens, Self-Diagnostics, UL924 Wet Location Listed, Bronze
Also known as: 080083183609, SELDWA50PSBZSD

Specifications

Lumens: 640, 880
Volts AC: 120, 277
Color: Bronze
Mounting: Wall
Type: Emergency Backup
Light Technology: LED
Lumens: 640, 880
Color: Bronze
Type: Emergency Backup
Volts AC: 120, 277
Mounting: Wall
Light Technology: LED