
Type-2 Hard Hat, Non-Vented Full Brim with Rechargeable Headlamp, White
Item #: 2945328
Cat #: 60406T2RL
UPC: 092644031212
to view pricing and more.
Documents & Guides
Type-2 Hard Hat, Non-Vented Full Brim with Rechargeable Headlamp, White
Overview
Type-2 Hard Hat, Non-Vented Full Brim with Rechargeable Headlamp, White
Klein Tools Cat. No. 60406T2RL Type 2 Hard Hat delivers advanced protection, comfort, and visibility for demanding jobsite conditions. Patented accessory mounts allow secure, strap-free headlamp attachment—paired with an included 300-Lumen rechargeable headlamp for all-day runtime. The 6-Point suspension system ensures a comfortable, breathable fit, while washable padding and a non-vented full brim shell provide reliable performance in high-risk environments.
Also known as: 092644031212, 60406T2RL
Features & Benefits
- ANSI Z89.1-2014 (R2019) HT-LT, Type 2 tested for Top/Front/Back/Side impact, Class E Hard Hat tested up to 20kV Detachable 4-Point padded chin strap for a comfortable, secure fit
- Washable sweatband and top pad keep gear fresh and comfortable
- Hard Hat includes a 300-Lumen rechargeable headlamp with patented strap-free mounting
- 6-Point suspension improves fit and airflow while providing full coverage around the head
- Non-vented full brim shell offers reliable protection in electrical environments
- Universal accessory slots support jobsite customization and add-ons
- Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. KHH56308, 56048, 56062, 56414), Safety Lamp (Cat. No. 56063)
Specifications
| Lumens: | 100, 300, 215 |
| Material: | ABS |
| Type: | Type 2 |
| Weight: | 2 lb |
| Color: | White |
| Light Technology: | LED |
| Lumens: | 100, 300, 215 |
| Type: | Type 2 |
| Color: | White |
| Material: | ABS |
| Weight: | 2 lb |
| Light Technology: | LED |